- Primary Filter
| Outer Diameter (mm) | 381 |
| Outer Diameter (in) | 15 |
| Length | 15 in, 381 mm |
| Media Brand | Ultra-Web® |
| Inner Diameter (mm) | 92 |
| Inner Diameter (in) | 3.62 |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 15 in, 381 mm |
| Length (in) | 15 |
| Length (mm) | 381 |
| Type | Primary |
| Weight | 2.6 LB |
| EAN or UPC | 742330979594 |

