- Primary Filter
| Media Brand | Ultra-Web® |
| Length | 21.14 in, 537 mm |
| Outside Dia. | 11.1 in, 282 mm |
| Outer Diameter (mm) | 282 |
| Outer Diameter (in) | 11.1 |
| Inner Diameter (in) | 5.83 |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 21.14 |
| Inner Diameter (mm) | 148 |
| Length (mm) | 537 |
| Type | Primary |
| Weight | 8.3 LB |
| EAN or UPC | 742330979617 |

