- Primary Filter
| Inner Diameter (mm) | 172 |
| Length (in) | 21.85 |
| Efficiency Test Std | ISO 5011 |
| Media Brand | Ultra-Web® |
| Inner Diameter (in) | 6.77 |
| Outer Diameter (mm) | 332 |
| Outside Dia. | 13.07 in, 332 mm |
| Outer Diameter (in) | 13.07 |
| Length (mm) | 555 |
| Length | 21.85 in, 555 mm |
| Type | Primary |
| Weight | 10.5 LB |
| EAN or UPC | 742330979624 |

