- Primary Filter
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 591 |
| Length (in) | 23.27 |
| Length | 23.27 in, 591 mm |
| Outer Diameter (mm) | 301 |
| Outer Diameter (in) | 11.85 |
| Outside Dia. | 11.85 in, 301 mm |
| Inner Diameter (in) | 8.03 |
| Media Brand | Ultra-Web® |
| Inner Diameter (mm) | 204 |
| Type | Primary |
| Weight | 9.2 LB |
| EAN or UPC | 742330979341 |

