- Primary Filter
| Media Brand | Ultra-Web® |
| Length (in) | 17.99 |
| Outside Dia. | 10.39 in, 264 mm |
| Length (mm) | 457 |
| Inner Diameter (in) | 6.02 |
| Outer Diameter (in) | 10.39 |
| Inner Diameter (mm) | 153 |
| Length | 17.99 in, 457 mm |
| Outer Diameter (mm) | 264 |
| Efficiency Test Std | ISO 5011 |
| Type | Primary |
| Weight | 7.4 LB |
| EAN or UPC | 742330979679 |

