- Primary Filter
| Outer Diameter (mm) | 234 |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 305 |
| Inner Diameter (mm) | 123 |
| Inner Diameter (in) | 4.84 |
| Length | 12.01 in, 305 mm |
| Outside Dia. | 9.21 in, 234 mm |
| Media Brand | Ultra-Web® |
| Outer Diameter (in) | 9.21 |
| Length (in) | 12.01 |
| Type | Primary |
| Weight | 4.8 LB |
| EAN or UPC | 742330979662 |

