- Primary Filter
| Outer Diameter (in) | 13.84 |
| Outer Diameter (mm) | 351.64 |
| Outside Dia. | 13.84 in, 351.64 mm |
| Inner Diameter (mm) | 170 |
| Length (mm) | 254 |
| Length (in) | 10 |
| Length | 10 in, 254 mm |
| Media Brand | Ultra-Web® |
| Inner Diameter (in) | 6.69 |
| Efficiency Test Std | ISO 5011 |
| Type | Primary |
| Weight | 7.95 LB |
| EAN or UPC | 742330125946 |

