- Primary Filter
| Outer Diameter (mm) | 296.7 |
| Efficiency Test Std | ISO 5011 |
| Length | 5 in, 127 mm |
| Inner Diameter (mm) | 206.2 |
| Element Description | Air Primary |
| Length (in) | 5 |
| Length (mm) | 127 |
| Outside Dia. | 11.68 in, 296.7 mm |
| Inner Diameter (in) | 8.12 |
| Outer Diameter (in) | 11.68 |
| Type | Primary |
| Weight | 2.55 LB |
| EAN or UPC | 742330082331 |

