- Primary Filter
| Media Brand | Ultra-Web® |
| Length | 15 in, 381 mm |
| Length (in) | 15 |
| Inner Diameter (mm) | 229 |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 381 |
| Outer Diameter (mm) | 318 |
| Outer Diameter (in) | 12.52 |
| Outside Dia. | 12.52 in, 318 mm |
| Inner Diameter (in) | 9.02 |
| Type | Primary |
| Weight | 7.6 LB |
| EAN or UPC | 742330972823 |

