- Primary Filter
| Efficiency Test Std | ISO 5011 |
| Length | 14.02 in, 356 mm |
| Outside Dia. | 13.86 in, 352 mm |
| Inner Diameter (in) | 11.22 |
| Inner Diameter (mm) | 285 |
| Media Brand | Ultra-Web® |
| Length (mm) | 356 |
| Length (in) | 14.02 |
| Outer Diameter (in) | 13.86 |
| Outer Diameter (mm) | 352 |
| Type | Primary |
| Weight | 9.9 LB |
| EAN or UPC | 742330972816 |

