- Primary Filter
| Inner Diameter (in) | 8.98 |
| Length (mm) | 620 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (mm) | 228 |
| Outer Diameter (in) | 14.29 |
| Outside Dia. | 14.29 in, 363 mm |
| Media Brand | Ultra-Web® |
| Outer Diameter (mm) | 363 |
| Length | 24.41 in, 620 mm |
| Length (in) | 24.41 |
| Type | Primary |
| Weight | 14.4 LB |
| EAN or UPC | 742330198728 |

