- Primary Filter
| Length (in) | 21.38 |
| Length | 21.38 in, 543 mm |
| Outside Dia. | 12.76 in, 324 mm |
| Inner Diameter (mm) | 189 |
| Outer Diameter (mm) | 324 |
| Inner Diameter (in) | 7.44 |
| Efficiency Test Std | ISO 5011 |
| Media Brand | Ultra-Web® |
| Outer Diameter (in) | 12.76 |
| Length (mm) | 543 |
| Type | Primary |
| Weight | 9.3 LB |
| EAN or UPC | 742330168059 |

