- Primary Filter
| Inner Diameter (in) | 5.16 |
| Outside Dia. | 9.65 in, 245 mm |
| Length | 21.42 in, 544 mm |
| Outer Diameter (in) | 9.65 |
| Length (in) | 21.42 |
| Length (mm) | 544 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (mm) | 245 |
| Inner Diameter (mm) | 131 |
| Media Brand | Ultra-Web® |
| Type | Primary |
| Weight | 6.3 LB |
| EAN or UPC | 742330168028 |

