- Primary Filter
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 9.33 in, 237 mm |
| Length (mm) | 625 |
| Length | 24.61 in, 625 mm |
| Outer Diameter (in) | 9.33 |
| Length (in) | 24.61 |
| Media Brand | Ultra-Web® |
| Inner Diameter (mm) | 131 |
| Inner Diameter (in) | 5.16 |
| Outer Diameter (mm) | 237 |
| Type | Primary |
| Weight | 7.05 LB |
| EAN or UPC | 742330168011 |

