- Primary Filter
| Length | 15 in, 381 mm |
| Outer Diameter (in) | 10.87 |
| Inner Diameter (in) | 6.5 |
| Outside Dia. | 10.87 in, 276 mm |
| Inner Diameter (mm) | 165 |
| Outer Diameter (mm) | 276 |
| Length (in) | 15 |
| Media Brand | Ultra-Web® |
| Length (mm) | 381 |
| Efficiency Test Std | ISO 5011 |
| Type | Primary |
| Weight | 7.6 LB |
| EAN or UPC | 742330185476 |

