- Primary Filter
| Outside Dia. | 13.86 in, 352 mm |
| Inner Diameter (mm) | 241 |
| Efficiency Test Std | ISO 5011 |
| Length | 20 in, 508 mm |
| Length (in) | 20 |
| Outer Diameter (mm) | 352 |
| Inner Diameter (in) | 9.49 |
| Media Brand | Ultra-Web® |
| Length (mm) | 508 |
| Outer Diameter (in) | 13.86 |
| Type | Primary |
| Weight | 14.5 LB |
| EAN or UPC | 742330185469 |

