- Primary Filter
| Length (in) | 10.98 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (mm) | 67 |
| Outer Diameter (in) | 5.28 |
| Length | 10.98 in, 279 mm |
| Media Brand | Ultra-Web® |
| Length (mm) | 279 |
| Outer Diameter (mm) | 134 |
| Inner Diameter (in) | 2.64 |
| Outside Dia. | 5.28 in, 134 mm |
| Type | Primary |
| Weight | 2.0 LB |
| EAN or UPC | 742330183960 |

