- Primary Filter
| Outer Diameter (in) | 14.29 |
| Outside Dia. | 14.29 in, 363 mm |
| Length | 18.9 in, 480 mm |
| Inner Diameter (mm) | 228 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (in) | 8.98 |
| Media Brand | Ultra-Web® |
| Length (in) | 18.9 |
| Outer Diameter (mm) | 363 |
| Length (mm) | 480 |
| Type | Primary |
| Weight | 11.5 LB |
| EAN or UPC | 742330183823 |

