- Primary Filter
| Media Brand | Ultra-Web® |
| Inner Diameter (in) | 7.72 |
| Length | 24.02 in, 610 mm |
| Outside Dia. | 12.09 in, 307 mm |
| Length (mm) | 610 |
| Length (in) | 24.02 |
| Outer Diameter (in) | 12.09 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (mm) | 307 |
| Inner Diameter (mm) | 196 |
| Type | Primary |
| Weight | 11.6 LB |
| EAN or UPC | 742330185445 |

