- Primary Filter
| Inner Diameter (in) | 6.5 |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 508 |
| Length (in) | 20 |
| Media Brand | Ultra-Web® |
| Length | 20 in, 508 mm |
| Inner Diameter (mm) | 165 |
| Outside Dia. | 10.87 in, 276 mm |
| Outer Diameter (mm) | 276 |
| Outer Diameter (in) | 10.87 |
| Type | Primary |
| Weight | 9.0 LB |
| EAN or UPC | 742330197653 |

