- Primary Filter
| Length | 17.99 in, 457 mm |
| Length (in) | 17.99 |
| Inner Diameter (mm) | 147 |
| Outer Diameter (in) | 9.13 |
| Outer Diameter (mm) | 232 |
| Media Brand | Ultra-Web® |
| Inner Diameter (in) | 5.79 |
| Length (mm) | 457 |
| Outside Dia. | 9.13 in, 232 mm |
| Efficiency Test Std | ISO 5011 |
| Type | Primary |
| Weight | 6.4 LB |
| EAN or UPC | 742330183946 |

