- Primary Filter
| Outside Dia. | 12.34 in, 313.4 mm |
| Outer Diameter (mm) | 313.4 |
| Length | 20.08 in, 510 mm |
| Inner Diameter (in) | 6.99 |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 510 |
| Inner Diameter (mm) | 177.6 |
| Outer Diameter (in) | 12.34 |
| Media Brand | Ultra-Web® |
| Length (in) | 20.08 |
| Type | Primary |
| Weight | 9.5 LB |
| EAN or UPC | 742330183816 |

