- Primary Filter
| Length (mm) | 636 |
| Outer Diameter (in) | 9.33 |
| Outside Dia. | 9.33 in, 237 mm |
| Length (in) | 25.04 |
| Inner Diameter (in) | 5.8 |
| Outer Diameter (mm) | 237 |
| Length | 25.04 in, 636 mm |
| Efficiency Test Std | ISO 5011 |
| Media Brand | Ultra-Web® |
| Inner Diameter (mm) | 147.4 |
| Type | Primary |
| Weight | 7.3 LB |
| EAN or UPC | 7423301128304 |

