- Primary Filter
| Outer Diameter (in) | 11.09 |
| Length (in) | 15.15 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (mm) | 164.4 |
| Length | 15.15 in, 384.8 mm |
| Inner Diameter (in) | 6.47 |
| Outside Dia. | 11.09 in, 281.6 mm |
| Media Brand | Ultra-Web® |
| Outer Diameter (mm) | 281.6 |
| Length (mm) | 384.8 |
| Type | Primary |
| Weight | 6.15 LB |
| EAN or UPC | 742330112823 |

