- Primary Filter
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (in) | 5.8 |
| Length | 23.03 in, 585 mm |
| Inner Diameter (mm) | 147.4 |
| Outside Dia. | 9.33 in, 237 mm |
| Media Brand | Ultra-Web® |
| Length (mm) | 585 |
| Outer Diameter (mm) | 237 |
| Outer Diameter (in) | 9.33 |
| Length (in) | 23.03 |
| Type | Primary |
| Weight | 6.6 LB |
| EAN or UPC | 7423301128168 |

