- Primary Filter
| Element Description | Air Primary |
| Inner Diameter (mm) | 172.3 |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 13.09 in, 332.4 mm |
| Length (in) | 18.15 |
| Media Brand | Ultra-Web® |
| Length (mm) | 461 |
| Outer Diameter (mm) | 332.4 |
| Length | 18.15 in, 461 mm |
| Inner Diameter (in) | 6.78 |
| Outer Diameter (in) | 13.09 |
| Type | Primary |
| Weight | 9.9 LB |
| EAN or UPC | 742330106464 |

