- Primary Filter
| Media Brand | Ultra-Web® |
| Outside Dia. | 12.74 in, 323.6 mm |
| Length (mm) | 646.3 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (in) | 7.44 |
| Outer Diameter (in) | 12.74 |
| Length (in) | 25.44 |
| Length | 25.44 in, 646.3 mm |
| Element Description | Air Primary |
| Outer Diameter (mm) | 323.6 |
| Inner Diameter (mm) | 189 |
| Type | Primary |
| Weight | 11.55 LB |
| EAN or UPC | 742330106433 |

