- Primary Filter
| Inner Diameter (mm) | 172.3 |
| Inner Diameter (in) | 6.78 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 11.09 |
| Length | 23.44 in, 595.5 mm |
| Length (mm) | 595.5 |
| Length (in) | 23.44 |
| Outside Dia. | 11.09 in, 281.6 mm |
| Media Brand | Ultra-Web® |
| Outer Diameter (mm) | 281.6 |
| Type | Primary |
| Weight | 9.1 LB |
| EAN or UPC | 742330106426 |

