- Primary Filter
| Length (mm) | 393.7 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (mm) | 351.6 |
| Length (in) | 15.5 |
| Inner Diameter (mm) | 240.5 |
| Length | 15.5 in, 393.7 mm |
| Element Description | Air Primary |
| Outside Dia. | 13.84 in, 351.6 mm |
| Inner Diameter (in) | 9.47 |
| Outer Diameter (in) | 13.84 |
| Type | Primary |
| Weight | 10.6 LB |
| EAN or UPC | 742330082461 |

