- Primary Filter
| Length | 19.02 in, 483 mm |
| Inner Diameter (mm) | 196 |
| Outer Diameter (mm) | 307 |
| Length (in) | 19.02 |
| Inner Diameter (in) | 7.72 |
| Outside Dia. | 12.09 in, 307 mm |
| Outer Diameter (in) | 12.09 |
| Length (mm) | 483 |
| Media Brand | Ultra-Web® |
| Efficiency Test Std | ISO 5011 |
| Type | Primary |
| Weight | 10.2 LB |
| EAN or UPC | 7423301854142 |

