- Primary Filter
| Length (in) | 14.49 |
| Inner Diameter (in) | 5.15 |
| Outer Diameter (mm) | 237 |
| Length | 14.49 in, 368 mm |
| Outside Dia. | 9.33 in, 237 mm |
| Outer Diameter (in) | 9.33 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (mm) | 130.9 |
| Length (mm) | 368 |
| Type | Primary |
| Weight | 4.3 LB |
| EAN or UPC | 742330082539 |

