- Primary Filter
| Outer Diameter (in) | 15.09 |
| Inner Diameter (mm) | 220.9 |
| Outside Dia. | 15.09 in, 383.4 mm |
| Length (mm) | 389.7 |
| Length | 15.34 in, 389.7 mm |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (in) | 8.7 |
| Outer Diameter (mm) | 383.4 |
| Length (in) | 15.34 |
| Type | Primary |
| Weight | 12.15 LB |
| EAN or UPC | 742330082522 |

