- Primary Filter
| Outer Diameter (in) | 12.74 |
| Outside Dia. | 12.74 in, 323.6 mm |
| Inner Diameter (in) | 8.38 |
| Element Description | Air Primary |
| Length | 24.53 in, 623.1 mm |
| Length (mm) | 623.1 |
| Outer Diameter (mm) | 323.6 |
| Media Brand | Ultra-Web® |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 24.53 |
| Inner Diameter (mm) | 212.9 |
| Type | Primary |
| Weight | 16.2 LB |
| EAN or UPC | 7423300276150 |

