- Primary Filter
| Element Description | Air Primary |
| Outer Diameter (mm) | 241.4 |
| Length | 27.44 in, 697 mm |
| Length (in) | 27.44 |
| Media Brand | Ultra-Web® |
| Outside Dia. | 9.5 in, 241.4 mm |
| Inner Diameter (mm) | 174.9 |
| Outer Diameter (in) | 9.5 |
| Inner Diameter (in) | 6.89 |
| Length (mm) | 697 |
| Efficiency Test Std | ISO 5011 |
| Type | Primary |
| Weight | 8.4 LB |
| EAN or UPC | 742330082270 |

