- Primary Filter
| Outer Diameter (in) | 10.62 |
| Inner Diameter (in) | 6.61 |
| Outer Diameter (mm) | 269.8 |
| Inner Diameter (mm) | 167.8 |
| Length (in) | 28.02 |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 711.7 |
| Outside Dia. | 10.62 in, 269.8 mm |
| Length | 28.02 in, 711.7 mm |
| Media Brand | Ultra-Web® |
| Type | Primary |
| Weight | 12.4 LB |
| EAN or UPC | 742330082263 |

