- Primary Filter
| Element Description | Air Primary |
| Length | 16 in, 406.4 mm |
| Outside Dia. | 11.09 in, 281.8 mm |
| Media Brand | Ultra-Web® |
| Inner Diameter (mm) | 170.7 |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 16 |
| Inner Diameter (in) | 6.72 |
| Outer Diameter (in) | 11.09 |
| Outer Diameter (mm) | 281.8 |
| Length (mm) | 406.4 |
| Type | Primary |
| Weight | 6.7 LB |
| EAN or UPC | 742330027585 |

