- Primary Filter
| Length (mm) | 406.4 |
| Element Description | Air Primary |
| Outer Diameter (in) | 10.41 |
| Length (in) | 16 |
| Inner Diameter (mm) | 153.3 |
| Outside Dia. | 10.41 in, 264.3 mm |
| Inner Diameter (in) | 6.04 |
| Length | 16 in, 406.4 mm |
| Outer Diameter (mm) | 264.3 |
| Efficiency Test Std | ISO 5011 |
| Type | Primary |
| Weight | 7.4 LB |
| EAN or UPC | 742330082454 |

