- Primary Filter
| Outer Diameter (in) | 12.75 |
| Inner Diameter (mm) | 211.2 |
| Element Description | Air Primary |
| Length (mm) | 609.3 |
| Length | 23.99 in, 609.3 mm |
| Length (in) | 23.99 |
| Media Brand | Ultra-Web® |
| Outer Diameter (mm) | 323.8 |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 12.75 in, 323.8 mm |
| Inner Diameter (in) | 8.31 |
| Type | Primary |
| Weight | 11.75 LB |
| EAN or UPC | 742330082249 |

