- Primary Filter
| Outer Diameter (mm) | 323.9 |
| Length | 28 in, 711.2 mm |
| Length (in) | 28 |
| Element Description | Air Primary |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (in) | 8.31 |
| Inner Diameter (mm) | 211.2 |
| Outer Diameter (in) | 12.75 |
| Length (mm) | 711.2 |
| Outside Dia. | 12.75 in, 323.9 mm |
| Media Brand | Ultra-Web® |
| Type | Primary |
| Weight | 14.45 LB |
| EAN or UPC | 742330082232 |

