- Primary Filter
| Outer Diameter (mm) | 264.3 |
| Efficiency Test Std | ISO 5011 |
| Length | 28 in, 711.2 mm |
| Length (in) | 28 |
| Outside Dia. | 10.41 in, 264.3 mm |
| Element Description | Air Primary |
| Outer Diameter (in) | 10.41 |
| Length (mm) | 711.2 |
| Media Brand | Ultra-Web® |
| Inner Diameter (mm) | 176.5 |
| Inner Diameter (in) | 6.95 |
| Type | Primary |
| Weight | 9.05 LB |
| EAN or UPC | 742330082218 |

