- Primary Filter
| Media Brand | Ultra-Web® |
| Length (in) | 22 |
| Outer Diameter (in) | 12.74 |
| Outside Dia. | 12.74 in, 323.6 mm |
| Length (mm) | 558.8 |
| Inner Diameter (mm) | 212.9 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (mm) | 323.6 |
| Element Description | Air Primary |
| Length | 22 in, 558.8 mm |
| Inner Diameter (in) | 8.38 |
| Type | Primary |
| Weight | 13.65 LB |
| EAN or UPC | 742330082386 |

