- Primary Filter
| Inner Diameter (mm) | 196 |
| Inner Diameter (in) | 7.72 |
| Outer Diameter (mm) | 307.2 |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 12.09 in, 307.2 mm |
| Length | 18 in, 457.2 mm |
| Length (in) | 18 |
| Media Brand | Ultra-Web® |
| Length (mm) | 457.2 |
| Element Description | Air Primary |
| Outer Diameter (in) | 12.09 |
| Type | Primary |
| Weight | 9.55 LB |
| EAN or UPC | 742330027158 |

