- Primary Filter
| Efficiency Test Std | ISO 5011 |
| Length (in) | 12 |
| Outer Diameter (in) | 11.09 |
| Inner Diameter (in) | 6.72 |
| Length (mm) | 304.8 |
| Inner Diameter (mm) | 170.7 |
| Length | 12 in, 304.8 mm |
| Outside Dia. | 11.09 in, 281.8 mm |
| Element Description | Air Primary |
| Outer Diameter (mm) | 281.8 |
| Media Brand | Ultra-Web® |
| Type | Primary |
| Weight | 7.15 LB |
| EAN or UPC | 742330027134 |

