- 7 in Inlet Diameter
- 7 in Outlet Diameter
- Engine
| Overall Length | 28.46 in, 723 mm |
| Type | Engine |
| Depth | 19.72 in, 501 mm |
| Width | 12.52 in, 318 mm |
| Weight | 24.5 LB |
| EAN or UPC | 742330233849 |
| Overall Length | 28.46 in, 723 mm |
| Type | Engine |
| Depth | 19.72 in, 501 mm |
| Width | 12.52 in, 318 mm |
| Weight | 24.5 LB |
| EAN or UPC | 742330233849 |