Skip to content Skip to navigation menu
DodgeF2BZSXR20M

F2BZSXR20M

130831 F2BZSXR20M
Item #101846844
DodgeF2BZSXR20M
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Precision-hardened inner rings resist cracking and breaking - a common cause of failure in eccentric mounted ball bearings. Precision - hardened inner ring provides superior shock load absorption in the eccentric collar area.
  • The inner ring of the bearing is locked to the shaft by a quarter-turn of the eccentric collar in the direction of shaft rotation. The collar is secured in place with a single setscrew.
  • Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
  • Grade 10 balls for quieter operation and less vibration
  • DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
  • Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
Weight 1.2 LB
EAN or UPC 782475466528
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison