- Dodge
- 17/32" Slot Width
- Cast Iron Housing Material
applications
- Textile
- Agriculture food
- Unit handling
- Paper
- Forest products
features
- Precision-hardened inner ring resists cracking and breaking with superior shock load absorption
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- Grade 10 balls for quieter operation and less vibration
- Self-locking collar is secured with a single setscrew
- Reinforced nylon cage
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Shank Height | 2 3/16 in |
| Locking Device | Eccentric Locking Collar |
| Overall Height | 4.125 in |
| Lubrication | Relubricatable |
| Slot Width | 0.53125 in |
| Seal Type | Contact Seals |
| Screw Diameter | 3/4 in |
| Type | Ball Bearing |
| Take-Up Types | Wide Slot |
| Housing Width | 1 5/8 in |
| Overall Width | 1 55/64 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1.25 in |
| Take-Up Frame No. | WS308 |
| Overall Length | 4.375 in |
| Length Through Bore | 1.375 in |
| Shank End to Center of Shaft | 2 3/4 in |
| Shank Slot Length | 5/8 in |
| Between Frame Width | 3 1/2 in |
| Shank Slot Height | 1 7/16 in |
| Slot Length | 2 1/4 in |
| Weight | 2.8 LB |
| EAN or UPC | 782475117710 |

