- Dodge
- 27 mm Slot Width
- Cast Iron Housing Material
applications
- Air handling
- Unit handling
- Food and beverage
- Forest products
- Paper
- Automotive chemical
- Packaging and processing
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
- Grade 10 balls for quieter operation and less vibration
| Type | Ball Bearing |
| Slot Length | 120.7 mm |
| Shank End to Center of Shaft | 139.7 mm |
| Slot Width | 27 mm |
| Overall Width | 69.9 mm |
| Bearing Design | Non-Expansion |
| Take-Up Types | Wide Slot |
| Shank Slot Length | 31.8 mm |
| Housing Width | 69.9 mm |
| Shank Slot Height | 69.9 mm |
| Screw Diameter | 31.8 mm |
| Take-Up Frame No. | WS515 |
| Shank Height | 111.1 mm |
| Shaft Dia. | 70 mm |
| Length Through Bore | 58.1 mm |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Overall Length | 231.8 mm |
| Between Frame Width | 150.8 mm |
| Overall Height | 169.9 mm |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Metric |
| Weight | 18.2 LB |
| EAN or UPC | 782475653294 |

