- Dodge
- 13.500 mm Slot Width
- Polymer Housing Material
applications
- Food and beverage
- Pharmaceutical packaging
- Processing industries
- Wet, cool and cold side environments
features
- Conforms to FDA/USDA specifications
| Shank End to Center of Shaft | 79.2 mm |
| Overall Length | 125.2 mm |
| Shank Slot Height | 34.8 mm |
| Length Through Bore | 38.9 mm |
| Take-Up Types | Wide Slot |
| Housing Material | Polymer |
| Type | Ball Bearing |
| Slot Length | 57.1 mm |
| Screw Diameter | 19 mm |
| Overall Height | 107.9 mm |
| Overall Width | 41.1 mm |
| Slot Width | 13.5 mm |
| Inch/Metric | Metric |
| Between Frame Width | 88.9 mm |
| Lubrication | Relubricatable |
| Take-Up Frame No. | WS308 |
| Bearing Design | Non-Expansion |
| Housing Width | 41.1 mm |
| Locking Device | Setscrew Locking Collar |
| Shank Height | 61.5 mm |
| Seal Type | Contact Seals |
| Shaft Dia. | 35 mm |
| Shank Slot Length | 15.9 mm |
| Weight | 1.552 LB |
| EAN or UPC | 782475986538 |

