- Dodge
- 13.500 mm Slot Width
- Polymer Housing Material
applications
- Processing industries
- Wet, cool and cold side environments
- Food and beverage
- Pharmaceutical packaging
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
- Grade 10 balls for quieter operation and less vibration
compliances
- 0
| Overall Height | 107.9 mm |
| Slot Length | 57.1 mm |
| Seal Type | Contact Seals |
| Shank Slot Height | 34.8 mm |
| Overall Length | 114.3 mm |
| Lubrication | Relubricatable |
| Housing Material | Polymer |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 35.3 mm |
| Type | Ball Bearing |
| Slot Width | 13.5 mm |
| Inch/Metric | Metric |
| Take-Up Types | Wide Slot |
| Screw Diameter | 19 mm |
| Housing Width | 41.1 mm |
| Shank Height | 61.2 mm |
| Shank End to Center of Shaft | 73 mm |
| Shaft Dia. | 30 mm |
| Take-Up Frame No. | WS308 |
| Overall Width | 41.1 mm |
| Between Frame Width | 88.9 mm |
| Shank Slot Length | 15.9 mm |
| Weight | 1.24 LB |
| EAN or UPC | 782475986309 |

