- Dodge
- 11/16" Slot Width
- Cast Iron Housing Material
applications
- Air handling
- Unit handling
- Food and beverage
- Forest products
- Paper
- Automotive chemical
- Packaging and processing
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
- Grade 10 balls for quieter operation and less vibration
| Slot Width | 0.6875 in |
| Overall Height | 4.75 in |
| Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Shank End to Center of Shaft | 3 7/16 in |
| Take-Up Types | Wide Slot |
| Screw Diameter | 1 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 1.625 in |
| Overall Width | 1 15/16 in |
| Seal Type | Contact Seals |
| Overall Length | 5.625 in |
| Shank Slot Height | 1 15/16 in |
| Lubrication | Relubricatable |
| Housing Width | 1 15/16 in |
| Shank Height | 3 1/4 in |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Between Frame Width | 4 in |
| Shank Slot Length | 3/4 in |
| Slot Length | 3 1/4 in |
| Weight | 5.9 LB |
| EAN or UPC | 782475151738 |

